Abbotsford
CSPA120220SS6C

ABB ELECTRIFICATION CANADA INC A120220SS6C Channel 12 gauge SS 20'x1-5/8x1-5/8"

Price $99.6741 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120220SS6C

Description

Superstrut® Channel made of stainless steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name Superstrut Type Metal Channels
Length 20 ft Width 1.625 in
Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire UPC 786210080093

Packages

20 - UNIT - (20)