ABB ELECTRIFICATION CANADA INC A1202A20PGC Channel 12 gauge pre-galvanized steel 20'x1-5/8x1-5/8"
Description
Superstrut® Channel made of pre-galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Metal Channels |
| Height | 1-5/8 in | Length | 20 ft |
| Width | 1-5/8 in | Material | Steel |
| Finish | Galvanized | Application | For Support and Framing Applications |
| UPC | 786210208589 |
Packages
| 20 - UNIT - (20) |