ABB ELECTRIFICATION CANADA INC A1202B20HDGC Channel 12 gauge hot-dip galvanized steel 20'x1-5/8x1-5/8"
Description
Superstrut® Channel made of hot dipped galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | SUPERSTRUT | Type | Metal Channels |
| Length | 240 in | Width | 1.625 in |
| Finish | Hot-Dipped Galvanized | Application | For Industrial Use |
| UPC | 786210389684 |
Packages
| 20 - UNIT - (20) |