Abbotsford
CSPA1202HS10T316L

ABB A1202HS10T316L HALF SLOT CHNL BK-BK 12GA 10FT 316L

Price $88.6772 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202HS10T316L
Country of origin:Canada

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Type 316 Low Carbon Stainless Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination

Specifications

Brand Name Superstrut Type Metal Channels
Slot Size 9/16 Inch Length 10 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013105450

Packages

10 - UNIT - (10)