Abbotsford
CSPA1203A10PGC

ABB ELECTRIFICATION CANADA INC A1203A10PGC Channel 12ga pre-galvanized steel 10'x1-5/8x1-5/8"

Price $79.4909 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1203A10PGC

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 10 ft Width 1.625 in
Finish Galvanized Application Support and framing applications
UPC 616013119358

Packages

10 - UNIT - (10)