Abbotsford
CSPD120220PGC

ABB ELECTRIFICATION CANADA INC D120220PGC Channel slotted 12 gauge pre-galvanized steel 1-5/8x1"x20'

Price $15.6451 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D120220PGC

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name Superstrut Type Metal Channels
Length 20 ft Width 1.625 in
Finish Galvanized Application Support and framing applications
UPC 786210562537

Packages

20 - UNIT - (20)