Abbotsford
TABA12AG

ABB ELECTRIFICATION CANADA INC A12A-G Channel standard punched steel PVC-coat grey 1.63x3.25"

Price $231.9113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A12A-G

Description

Steel City® Standard punched PVC-coated steel channel. Channels cold formed from hot-rolled pickled and oiled strip steel.

Specifications

Brand Name ABB Sub Brand Ocal-Blue®
Item Name Back to Back Channel Type U-Profile
Height 1-5/8 in Length 10 ft
Width 41.28 mm Material Steel
Finish PVC Coated Color Gray
UPC 704508438425

Packages

1 - UNIT - 1