Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Metal Channels |
| Length | 10 ft | Width | 1-5/8 in |
| Height | 1-5/8 in | Thickness | 2.66 mm |
| Hole Pattern | Half Slotted | Material | 12 ga Steel |
| Finish | Bare/Untreated | Color | Black |
| Application | Support and Framing Applications | UPC | 786210194585 |
Packages
| 10 - UNIT - (10) |