×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CSPA1200HS10BC

ABB A1200HS10BC Superstrut® Metal Channel 12 ga Steel Bare/Untreated 10 ft Lx 1-5/8 in W

Price $14.9472 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200HS10BC
Country of origin:Canada

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Thickness 2.66 mm
Length 10 ft Width 1-5/8 in
Hole Pattern Half Slotted Material 12 ga Steel
Finish Bare/Untreated Color Black
Application Support and Framing Applications UPC 786210194585

Packages

10 - UNIT - (10)