Abbotsford
CSPA1200KO10PGC

ABB A1200KO10PGC Channel knockout 12ga pre-galvanized steel 10'x1-5/8x1-5/8"

Price $15.2416 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200KO10PGC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 10 ft Width 1.625 in
Slot Size 1/2 Inch Material Steel
Finish Galvanized Application Support and framing applications
UPC 786210135656

Packages

10 - UNIT - (10)