Abbotsford
CSPA1200KO20PGC

ABB ELECTRIFICATION CANADA INC A1200KO20PGC Channel knockout 12 gauge pre-galvanized steel 1-5/8x1-5/8"x20'

Price $15.2416 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200KO20PGC

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Slot Size 1/2 Inch Length 20 ft
Width 1.625 in Finish Galvanized
Application Support and framing applications UPC 786210176802

Packages

20 - UNIT - (20)