Abbotsford
CSPA1200P10ALC

ABB A1200P10ALC Channel punched 12ga aluminium 10'x1-5/8x1-5/8"

Price $19.5359 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200P10ALC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type U-Profile
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material Aluminum
Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire UPC 786210602134

Packages

10 - UNIT - (10)