ABB ELECTRIFICATION CANADA INC A1200P20HDGC Channel 12 gauge hot-dip galvanized steel 20'x1-5/8x1-5/8"
Description
Superstrut® Channel made of hot dipped galvanized steel with punched hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Metal Channels |
| Height | 1-5/8 in | Slot Size | 9/16 in |
| Length | 20 ft | Width | 1-5/8 in |
| Material | Steel | Finish | Hot Dip Galvanized |
| Application | For Support and Framing Applications | UPC | 786210561844 |
Packages
| 20 - UNIT - (20) |