Abbotsford
CSPA1200S10ALC

ABB ELECTRIFICATION CANADA INC A1200S10ALC Channel slotted 12ga aluminium 10'x1-5/8x1-5/8"

Price $20.1774 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200S10ALC

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material Aluminum Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 786210341378

Packages

10 - UNIT - (10)