Abbotsford
CSPA1200S10BC

ABB ELECTRIFICATION CANADA INC A1200S10BC Channel slotted 12 gauge bare finish 1-5/8x1-5/8"x10'

Price $14.9472 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200S10BC

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 10 ft Width 1.625 in
Material Steel Application Support and framing applications
UPC 786210197548

Packages

10 - UNIT - (10)