Abbotsford
CSPA1200S20ALC

ABB ELECTRIFICATION CANADA INC A1200S20ALC Channel slotted 12ga aluminium 20'x1-5/8x1-5/8"

Price $18.5477 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200S20ALC

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Slot Size 7/16 in Length 20 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013099711

Packages

20 - UNIT - (20)