ABB ELECTRIFICATION CANADA INC A1200S20PGC Superstrut® Metal Channel 12 ga Steel Pre-Galvanized 20 ft Lx 1-5/8 in W
Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Metal Channels |
| Height | 1-5/8 in | Thickness | 2.75 mm |
| Length | 20 ft | Width | 1-5/8 in |
| Hole Pattern | Slotted | Material | 12 ga Steel |
| Finish | Pre-Galvanized | Application | Support and Framing Applications |
| UPC | 786210619163 |
Packages
| 20 - UNIT - (20) |