Abbotsford
CSPA1200SW10HDGC

ABB ELECTRIFICATION CANADA INC A1200SW10HDGC Channel wide-slotted 12 gauge hot-dip galvanized steel 1-5/8x1-5/8"x10'

Price $20.8538 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200SW10HDGC

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 120 in Width 1-5/8 in
Finish Hot Dip Galvanized Application Support and framing applications
UPC 786210104003

Packages

10 - UNIT - (10)