Abbotsford
CSPA1200SW20PGC

ABB ELECTRIFICATION CANADA INC A1200SW20PGC Channel 12 gauge pre-galvanized steel 20'x1-5/8x1-5/8"

Price $15.2416 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200SW20PGC

Description

Superstrut® Channel made of pre-galvanized steel with slotted wide hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 20 ft Width 1.625 in
Finish Galvanized Application Support and framing applications
UPC 786210104027

Packages

20 - UNIT - (20)