Abbotsford
CSPA1202HS20PGC

ABB ELECTRIFICATION CANADA INC A1202HS20PGC HALF SLOT CHNL BK-BK 12GA 20FT PG S

Price $33.9613 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1202HS20PGC

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Metal Channel Type Riveted Back-to-Back
Height 3-1/4 in Series 1202
Length 20 ft Width 1-5/8 in
Hole Pattern Half-Slot Material Steel
Finish Pre-Galvanized Standards CSA Certified, UL Listed
UPC 616013134597

Packages

20 - UNIT - (20)