Abbotsford
CSPAR160010HDGC

ABB AR160010HDGC Superstrut® Metal Channel 16 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $16.9890 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AR160010HDGC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Series AR
Length 10 ft Width 1-5/8 in
Material 16 ga Steel Finish Hot-Dipped Galvanized
Weight 1 lb Application For Support and Framing Applications
UPC 786210729527

Packages

10 - UNIT - (10)