Abbotsford
CSPB1400S10ALC

ABB ELECTRIFICATION CANADA INC B1400S10ALC Channel slotted 14ga aluminium 10'x1-5/8x13/16"

Price $13.6148 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B1400S10ALC

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 13/16 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material Aluminum Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 616013095959

Packages

10 - UNIT - (10)