Abbotsford
CSPB1400S10HDGC

ABB ELECTRIFICATION CANADA INC B1400S10HDGC Channel 14 gauge hot-dip galvanized steel 10'x1-5/8x13/16"

Price $20.4981 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B1400S10HDGC

Description

Superstrut® Slotted channel made of 14 gauge steel with hot-dip galvanized. 7/16 x 3 inch slots on 4 inch centres.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 120 in Width 1-5/8 in
Material Steel Finish Hot Dip Galvanized
Application Support and framing applications UPC 786210095240

Packages

10 - UNIT - (10)