Abbotsford
CSPB1200S10ALC

ABB ELECTRIFICATION CANADA INC B1200S10ALC Channel slotted 12ga aluminium 10'x1-5/8x13/16"

Price $18.1016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B1200S10ALC

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Slot Size 7/16 in Length 10 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013095133

Packages

10 - UNIT - (10)