ABB ELECTRIFICATION CANADA INC D120010BC Superstrut® Channel 12 ga Steel Bare 10 ft Lx 1-5/8 in W
Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel | Type | Channels and Concrete Inserts |
| Height | 1 in | Length | 10 ft |
| Width | 1-5/8 in | Load Capacity | 3000 lb |
| Material | 12 ga Steel | Finish | Bare |
| Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot | UPC | 786210561134 |
Packages
| 10 - UNIT - (10) |