Abbotsford
CSPD120020HDGC

ABB D120020HDGC Superstrut® Metal Channel without Connector 12 ga Steel Hot-Dipped Galvanized 20 ft Lx 1-5/8 in W

Price $18.8510 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D120020HDGC
Country of origin:Canada

Description

Channel, D series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Metal Channels
Height 25.4 mm Length 20 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Hot-Dipped Galvanized
Application For Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment anywhere along the Continuous Slot UPC 786210561196

Packages

20 - UNIT - (20)