ABB ELECTRIFICATION CANADA INC D1200HS10HDG Superstrut® Channel 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W
Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel | Type | Simple Profile, U-Profile, Half Slot |
| Height | 1 in | Length | 10 ft |
| Width | 1-5/8 in | Material | 12 ga Steel |
| Finish | Hot-Dipped Galvanized | Application | Support and Framing Applications |
| UPC | 616013110553 |
Packages
| 10 - UNIT - (10) |