Abbotsford
CSPD1200HS10T316L

ABB D1200HS10T316L Superstrut® D-Channel 316 Stainless Steel 10 ft Lx 1-5/8 in W

Price $44.1373 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200HS10T316L
Country of origin:Canada

Description

Channel, 12 Gauge, 1 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Type 316 Low Carbon Stainless Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name D-Channel Type Half Slotted
Height 1 in Thickness 12 ga
Slot Size 9/16 in Length 10 ft
Width 1-5/8 in Material 316 Stainless Steel
Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction such as Pipe or Electrical or Data Wire UPC 616013134023

Packages

10 - UNIT - (10)