ABB ELECTRIFICATION CANADA INC D1200HS10T316L Superstrut® D-Channel 316 Stainless Steel 10 ft Lx 1-5/8 in W
Description
Channel, 12 Gauge, 1 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Type 316 Low Carbon Stainless Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | D-Channel | Type | Half Slotted |
| Height | 1 in | Thickness | 12 ga |
| Slot Size | 9/16 in | Length | 10 ft |
| Width | 1-5/8 in | Material | 316 Stainless Steel |
| Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction such as Pipe or Electrical or Data Wire | UPC | 616013134023 |
Packages
| 10 - UNIT - (10) |