ABB ELECTRIFICATION CANADA INC D1200HS20HDGC Channel half slot hot dip galv stl 240x1-5/8x1in
Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Channel | Type | Metal Channels |
| Height | 25.4 mm | Thickness | 12 ga |
| Slot Size | 9/16 in | Length | 20 ft |
| Width | 1-5/8 in | Material | Steel |
| Finish | Hot-Dip Galvanized | Application | For Casting into Concrete Walls, Floors or Ceilings to Provide for Attachment anywhere along the Continuous Slot |
| UPC | 616013124796 |
Packages
| 20 - UNIT - (20) |