Abbotsford
CSPD1200P10HDGC

ABB ELECTRIFICATION CANADA INC D1200P10HDGC Channel slotted punched 12 gauge hot-dip galvanized steel 1-5/8x1"x10'

Price $20.0520 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D1200P10HDGC

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 120 in Width 1-5/8 in
Finish Hot Dip Galvanized Application Support and framing applications
UPC 786210562506

Packages

10 - UNIT - (10)