ABB ELECTRIFICATION CANADA INC D1200P10PGC Channel 12 gauge pre-galvanized steel 10'x1-5/8x1"
Description
Superstrut® Punched channel made of 12 gauge steel with pre-galvanized finish. 9/16 inch holes on 1-7/8 inch centres.
Specifications
| Brand Name | SUPERSTRUT | Type | Metal Channels |
| Length | 10 ft | Width | 1.625 in |
| Material | Steel | Finish | Galvanized |
| Application | Support and framing applications | UPC | 786210600093 |
Packages
| 10 - UNIT - (10) |