ABB ELECTRIFICATION CANADA INC D1200S10PGC Superstrut® D-Channel 12 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W
Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | D-Channel | Type | Channels and Concrete Inserts |
| Height | 1 in | Slot Size | 7/16 in |
| Length | 10 ft | Width | 1-5/8 in |
| Load Capacity | 3000 lb | Material | 12 ga Steel |
| Finish | Pre-Galvanized | Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot |
| UPC | 786210624600 |
Packages
| 10 - UNIT - (10) |