Abbotsford
CSPD1200SW10SS6C

ABB D1200SW10SS6C Channel 12 gauge SS 10'x1-5/8x1"

Price $45.2409 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200SW10SS6C
Country of origin:Canada

Description

Superstrut® Wider slotted channel made of 12 gauge 316 stainless steel with 9/16 x 3 inch slots on 4 inch centres.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Slot Size 9/16 in Length 10 ft
Width 1.625 in Material Stainless Steel
Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire UPC 786210347806

Packages

10 - UNIT - (10)