ABB ELECTRIFICATION CANADA INC NM-SSP100-120 Superstrut® Non-Metallic Channel Polyester 10 ft Lx 1 in W
Description
Single strut system.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Type | Metal Channels | Length | 10 ft |
| Width | 1 in | Material | Polyester |
| Color | Gray | Application | Support and framing applications |
| UPC | 616013112731 |
Packages
| 1000 - UNIT - (1000) |