Abbotsford
CSPCZ209

ABB ELECTRIFICATION CANADA INC CZ209 Superstrut® Support Fitting Z Shape 3-1/4 in H

Price $24.6116 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CZ209

Description

Superstrut® Z-shaped steel support with GoldGalv® finish. For A series channel back to back.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Support Fitting Number of Holes 3
Material Steel Type Z Shape
Hole Size 9/16 in Hole Spacing 13/16 in
Dimensions 3-1/4 in H Color/Finish Gold
For Use With A Series Channel Application For Use in Metal Framing Applications
UPC 616013260852

Packages

25 - UNIT - (25)