Abbotsford

ABB ELECTRIFICATION CANADA INC A209 Superstrut® Z-Shape Support 1-5/8 in Lx 3 Holes Gold Galvanized/Standard

Price $17.6906 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A209

Description

Z-shaped fitting for use with attaching A and AR series channel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Support Type Fittings, Brackets & Hardware
Number of Holes 3 Length 1-5/8 in
Material Steel Thickness 1/4 in
Hole Size 1 in Finish Gold Galvanized/Standard
Color Gold For Use With A Series Channels
Application For Metal Framing Applications UPC 616013260593

Packages

10 - UNIT - (10)