ABB ELECTRIFICATION CANADA INC A210 Superstrut® U-Shape Support 5-1/8 in Lx 1-5/8 in D 5 Holes Gold Galvanized/Standard
Description
Superstrut® U-shaped fitting with GoldGalv® material. Used for attaching A and AR series channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | U-Shape Support | Type | Fittings, Brackets & Hardware |
| Number of Holes | 5 | Length | 5-1/8 in |
| Material | Steel | Depth | 1-5/8 in |
| Finish | Gold Galvanized/Standard | Color | Gold |
| For Use With | Metal Framing Applications | Application | For use in metal framing applications |
| UPC | 616013261279 |
Packages
| 25 - UNIT - (25) |