Abbotsford
CSPA210EG

ABB ELECTRIFICATION CANADA INC A210EG U-SHAPE FTG LEN5-1/8IN D1-5/8IN EG

Price $11.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A210EG

Description

Support, U Shape, Length 5-1/8 Inches, Depth 1-5/8 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel, For A Series Channels

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name U-Support Type Fittings, Brackets & Hardware
Number of Holes 5 Length 5-1/8 in
Material Steel Depth 1-5/8 in
Finish Electro Galvanized Color Silver
Application For Use in Metal Framing Applications UPC 616013057322

Packages

1 - UNIT - 1