Abbotsford

ABB ELECTRIFICATION CANADA INC A212 Bracket U-shaped GOLDGALV

Price $36.5969 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A212

Description

GOLDGALV U-shaped fitting for use with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Retainer Bracket Material Steel
Type U-Shape, Corrosion-Resistance Hole Size 1 in
Color/Finish GoldGalv Application For Metal Framing Applications
UPC 616013084922

Packages

10 - UNIT - (10)