Abbotsford

ABB A217 Superstrut® Wing Shape Fitting 3-7/8 in L Gold Galvanized

Price $55.9637 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A217

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings, Brackets & Hardware
Number of Holes 8 Length 3-7/8 in
Width 3-3/4 in Material Steel
Hole Size 9/16 in Finish Gold Galvanized
Color Gold Application For Metal Framing Applications
UPC 616013264416

Packages

10 - UNIT - (10)