Abbotsford

ABB ELECTRIFICATION CANADA INC A218 Bracket wing GoldGalv steel 5-7/8"

Price $57.6633 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A218

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name Thomas & Betts Item Name Wing Bracket
Number of Holes 9 Material Steel
Type Corrosion-Resistant Hole Size 1 in
Dimensions 3.875 in L x 5-7/8 in W x 1/4 in T Color/Finish Gold Galvanized
For Use With 12, 14 or 16 ga Channels Application For Metal Framing Applications
UPC 616013264850

Packages

10 - UNIT - (10)