ABB A805EG Superstrut® End Cap with knockout Steel
Description
Superstrut® Electro galvanized end cap with knockout for use with 1/2 inch conduit.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | End Cap with knockout | Material | Steel |
| Finish | Silver Galvanized/Electro Galvanized | Type | Surface Raceway & Lighting Systems (Series 800) |
| For Use With | A-1200 and A-1400 Series Channel | Includes | 1/4 x 5/8 in Flat Head Machine Screw, (AB100 1/4) Nut |
| Application | For Surface Raceway and Lighting Systems | UPC | 786210087023 |
Packages
| 1 - UNIT - 1 |