Abbotsford
CSPA805EG

ABB A805EG Superstrut® End Cap with knockout Steel

Price $37.3227 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A805EG

Description

Superstrut® Electro galvanized end cap with knockout for use with 1/2 inch conduit.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name End Cap with knockout Material Steel
Finish Silver Galvanized/Electro Galvanized Type Surface Raceway & Lighting Systems (Series 800)
For Use With A-1200 and A-1400 Series Channel Includes 1/4 x 5/8 in Flat Head Machine Screw, (AB100 1/4) Nut
Application For Surface Raceway and Lighting Systems UPC 786210087023

Packages

1 - UNIT - 1