Abbotsford
CSPA80934EG

ABB ELECTRIFICATION CANADA INC A809-3/4EG Superstrut® End Cap 12 ga Steel

Price $26.5183 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A809-3/4EG

Description

Electrogalvanized tapped end cap furnished complete with 1/4 inch x 5/8 inch flat head machine screw and AB100-1/4 nut. For use with 3/4 inch or 1 inch conduit.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name End Cap Material 12 ga Steel
Finish Silver Galvanized/Electro Galvanized Type Tapped
Dimensions 2-1/16 in L For Use With 3/4 or 1 in Conduit
Includes 1/4 x 5/8 in Flat Head Machine Screw, (AB100 1/4) Nut Application For Surface Raceway and Lighting Systems
UPC 786210105543

Packages

1 - UNIT - 1