Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Number of Holes | 3 |
| Material | Steel | Type | U-Shape, Corrosion-Resistance |
| Application | For Metal Framing Applications | UPC | 616013261958 |
Packages
| 10 - UNIT - (10) |
Fitting are used with 12, 14 or 16 gauge channels.
| Brand Name | ABB | Number of Holes | 3 |
| Material | Steel | Type | U-Shape, Corrosion-Resistance |
| Application | For Metal Framing Applications | UPC | 616013261958 |
| 10 - UNIT - (10) |