Abbotsford
CSPAN2701HDG

ABB AN270-1HDG Superstrut® Wall Ladder Bracket 2-3/8 in H x 6 in W Hot-Dipped Galvanized

Price $39.0410 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN270-1HDG
Country of origin:Canada

Description

Post base for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wall Ladder Bracket Size 9/16 in Hole
Material Steel Finish Hot-Dipped Galvanized
Dimensions 2-3/8 in H x 6 in W Number of Holes 2
Application For U-Profile UPC 786210104942

Packages

1 - UNIT - 1