ABB ELECTRIFICATION CANADA INC AN270-1HDG Superstrut® Wall Ladder Bracket 2-3/8 in H x 6 in W Hot-Dipped Galvanized
Description
Post base for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wall Ladder Bracket | Size | 9/16 in Hole |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Dimensions | 2-3/8 in H x 6 in W | Number of Holes | 2 |
| Application | For U-Profile | UPC | 786210104942 |
Packages
| 1 - UNIT - 1 |