ABB ELECTRIFICATION CANADA INC AN270-2HDG Superstrut® Wall Ladder Bracket 8 in W x 4-3/8 in H Wall
Description
Superstrut® Special application hot dipped galvanized bracket for with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wall Ladder Bracket | Number of Holes | 2 |
| Mounting | Wall | Material | Steel |
| Hole Size | 9/16 in | Dimensions | 8 in W x 4-3/8 in H |
| Color/Finish | Hot-Dipped Galvanized | UPC | 786210644363 |
Packages
| 1 - UNIT - 1 |