ABB ELECTRIFICATION CANADA INC AB803 Superstrut® Conduit Connector Surface Raceway & Lighting Systems (Series 800)
Description
Cast conduit connector to connect 1/2 inch or 3/4 inch conduit to raceway channel. Furnished complete with stud nuts and hex nuts. Part has removable bushing to increase size from 1/2 inch to 3/4 inch.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit Connector | Type | Surface Raceway & Lighting Systems (Series 800) |
| Length | 4 in | Material | Steel |
| For Use With | 800 Series Surface Raceway and Lighting Systems | Packaging Quantity | 10/Case |
| Standards | UL File Number E55274 | Application | For Surface Raceway and Lighting Systems |
| UPC | 616013280898 |
Packages
| 10 - UNIT - (10) |